This product requires certification to purchase.

Pro Series 8.8 LED Wall Pack 120/277V 4000K Bronze

Feit Electric

Pro Series 8.8 LED Wall Pack 120/277V 4000K Bronze

  • Fast #
  • Part #FS88CWPK840BZ
  • Item #10678942
  • Manufacturer Part #S8.8CWPK/840/BZ
4.2 out of 5 Customer Rating
Brand image
Feit Electric

Pro Series 8.8 LED Wall Pack 120/277V 4000K Bronze

  • Fast #
  • Part #FS88CWPK840BZ
  • Item #10678942
  • Manufacturer Part #S8.8CWPK/840/BZ
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ultra-bright industrial lighting to keep outdoor spaces well-lit and secure
  • Bright White 4000K light provides balanced color that isn’t too warm or too cool
  • High-quality performance and energy efficiency for commercial sector lighting solutions
  • Requires Certification
Dimensions & Measurements
Height
7-3/5 in
Width
10-3/10 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Color Temperature
4000
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Lumens
4000
Watts
37 W
Warranty & Product Information
Type
FS88CWPK840BZ
UPC
017801738834