This product requires certification to purchase.

USI 10-Year Photoelectric Smoke Fire & Carbon Monoxide Alarm Battery Powered Voice Alarm

Feit Electric

USI 10-Year Photoelectric Smoke Fire & Carbon Monoxide Alarm Battery Powered Voice Alarm

  • Fast #
  • Part #FUSISMCO10YRV
  • Item #14231149
  • Manufacturer Part #USI/SMCO/10YR/V
5 out of 5 Customer Rating
Brand image
Feit Electric

USI 10-Year Photoelectric Smoke Fire & Carbon Monoxide Alarm Battery Powered Voice Alarm

  • Fast #
  • Part #FUSISMCO10YRV
  • Item #14231149
  • Manufacturer Part #USI/SMCO/10YR/V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Sensing Plus Multi-Criteria Detection accurately identifies both slow-burning and fast-flaming fires
  • Voice Alerts - The alarm clearly announces fire and other important alerts, like when it's time to replace the battery, providing you with real-time information
  • 10-Year Sealed Backup Battery- Eliminates low battery concerns and ensures continuous protection
  • End-of-Life Alerts- Provides timely reminders for alarm replacement
  • Superior False Alarm Resistance- Reduces nuisance alarms, minimizing disruptions
  • Meets the requirements of leading safety organizations: Underwriters Laboratories (UL) 217 9th Edition, Federal Housing Authority (FHA), Housing and Urban Development (HUD), and the National Fire Protection Association (NFPA)
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-1/2 in
Diameter
5-1/2 in
Height
1-3/5 in
Length
5-1/2 in
Width
5-1/2 in
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Brand Model Compatibility
USI - Universal Security Instruments
Color Finish Name
White
Installation Type
Ceiling Mount, Wall Mount
Material
Plastic
Proposition 65
N
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Application
Residential
Product Type
Smoke Alarm, Fire Alarm, Carbon Monoxide Alarm
Type
FUSISMCO10YRV
UL Listed
No
UPC
017801703153