This product requires certification to purchase.

USI Natural Gas Alarm With 10 Year Battery

Feit Electric

USI Natural Gas Alarm With 10 Year Battery

  • Fast #
  • Part #FUSING10YR
  • Item #14231143
  • Manufacturer Part #USI/NG/10YR
4.4 out of 5 Customer Rating
Brand image
Feit Electric

USI Natural Gas Alarm With 10 Year Battery

  • Fast #
  • Part #FUSING10YR
  • Item #14231143
  • Manufacturer Part #USI/NG/10YR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 10-year sealed battery for maintenance-free operation
  • Loud 85 dB alarm with LED visual indicator
  • Detects methane (natural gas) leaks
  • Auto Silence and Test/Reset button
  • End-of-service life and fault alerts
  • Flexible wall or pipe mounting with slim profile
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/5 in
Height
4-3/5 in
Length
4-3/10 in
Size
3-3/5 in x 1-3/5 in x 4-3/10 in
Width
3-3/5 in
Characteristics & Features
Brand Model Compatibility
USI - Universal Security Instruments
Color Finish Name
White
Material
Plastic
Proposition 65
N
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Product Type
Alarm
Type
FUSING10YR
UPC
017801703221