This product requires certification to purchase.

USI Photoelectric Smoke Fire & Carbon Monoxide Alarm Hardwired with 10-Year Backup Battery Voice Alert

Feit Electric

USI Photoelectric Smoke Fire & Carbon Monoxide Alarm Hardwired with 10-Year Backup Battery Voice Alert

  • Fast #
  • Part #FUSISMCOHW10YRP
  • Item #14231144
  • Manufacturer Part #USI/SMCO/HW10YR/P
5 out of 5 Customer Rating
Brand image
Feit Electric

USI Photoelectric Smoke Fire & Carbon Monoxide Alarm Hardwired with 10-Year Backup Battery Voice Alert

  • Fast #
  • Part #FUSISMCOHW10YRP
  • Item #14231144
  • Manufacturer Part #USI/SMCO/HW10YR/P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sensing Plus Multi-Criteria Detection accurately identifies both slow-burning and fast-flaming fires
  • Interconnected Alarms- Provides comprehensive coverage throughout your home
  • Voice Alerts - The alarm clearly announces fire and other important alerts, like when it's time to replace the battery, providing you with real-time information
  • 10-Year Sealed Backup Battery- Eliminates low battery concerns and ensures continuous protection
  • End-of-Life Alerts- Provides timely reminders for alarm replacement
  • Superior False Alarm Resistance- Reduces nuisance alarms, minimizing disruptions
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-1/2 in
Diameter
5-1/2 in
Height
1-3/5 in
Length
5-1/2 in
Width
5-1/2 in
Characteristics & Features
Battery Size
9V
Brand Model Compatibility
USI - Universal Security Instruments
Color Finish Name
White
Installation Type
Ceiling Mount, Wall Mount
Material
Plastic
Proposition 65
N
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Warranty & Product Information
Application
Residential
Product Type
Smoke Alarm, Fire Alarm, Carbon Monoxide Alarm
Type
FUSISMCOHW10YRP
UL Listed
No
UPC
017801703160