This product requires certification to purchase.

16 in. Stainless Steel S10S 304L A312 Weld Pipe

Felker Brothers

16 in. Stainless Steel S10S 304L A312 Weld Pipe

  • Fast #
  • Part #DSP1S4LAIS16
  • Item #12196566
  • Manufacturer Part #DSP1S4LAIS16
3.1 out of 5 Customer Rating
Brand image
Felker Brothers

16 in. Stainless Steel S10S 304L A312 Weld Pipe

  • Fast #
  • Part #DSP1S4LAIS16
  • Item #12196566
  • Manufacturer Part #DSP1S4LAIS16
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Low-carbon 304L stainless steel minimizes carbide precipitation during welding
  • Excellent corrosion resistance in most industrial and commercial environments
  • Smooth interior surface promotes efficient flow and easy cleaning
  • Compatible with standard stainless steel butt-weld fittings
  • Schedule 10S wall reduces weight versus Schedule 40 while maintaining strength
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Length
20 ft
Wall Thickness
0.165 in
Characteristics & Features
Coating
Uncoated
Material
Stainless Steel
Material Type
304/304L
PipeTubing Size
16 in
Pipe Wall Type
Solid
Schedule Class
10S
Warranty & Product Information
Application
Food Processing, Pharmaceutical, Chemical, Water
ASME
ASME SA312 TP304L
ASTM
ASTM A312 TP304L
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Type
DSP1S4LAIS16