This product requires certification to purchase.

8 in. Stainless Steel S10 304L A774 LR 90 AIS

Felker Brothers

8 in. Stainless Steel S10 304L A774 LR 90 AIS

  • Fast #
  • Part #DS714LW9AISX
  • Item #11529830
  • Manufacturer Part #DS714LW9AISX
5 out of 5 Customer Rating
Brand image
Felker Brothers

8 in. Stainless Steel S10 304L A774 LR 90 AIS

  • Fast #
  • Part #DS714LW9AISX
  • Item #11529830
  • Manufacturer Part #DS714LW9AISX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Corrosion-resistant 304L stainless steel
  • Low-carbon chemistry provides excellent weldability
  • Butt-weld design for smooth flow and permanent joints
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Fitting Type
Long Radius Elbow
Material
Stainless Steel
Material Type
304/304L
Schedule Class
10S
Warranty & Product Information
ANSI
ASME B16.9
ASME
ASME B16.9
ASTM
ASTM A960
Origin
Domestic
Type
DS714LW9AISX