This product requires certification to purchase.

1/4 in. x 5/8 in. x 3/4 in. 50 ft. Black Rubber Mini-Split Line Set

Ferguson Enterprises®

1/4 in. x 5/8 in. x 3/4 in. 50 ft. Black Rubber Mini-Split Line Set

  • Fast #
  • Part #LSD145834BR50
  • Item #11643707
  • Manufacturer Part #GDL04101250RX
5 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

1/4 in. x 5/8 in. x 3/4 in. 50 ft. Black Rubber Mini-Split Line Set

  • Fast #
  • Part #LSD145834BR50
  • Item #11643707
  • Manufacturer Part #GDL04101250RX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For ductless mini-split systems
  • Available in black exterior hardshell
  • Meets ASTM E84 for smoke and fire (25/50)
  • Superior tear resistance
  • Rugged, anti-tear exterior allows for easier installation of the line set
  • UV Resistant
  • R-410A, R-32 & R-454B Approved
  • Requires Certification

Documents

Dimensions & Measurements
Insulation Thickness
3/4 in
Length
50 ft
Liquid Line (OD)
1/4 in
Suction Line (OD)
5/8 in
Characteristics & Features
Color Finish Name
Black
Line Set Type
Mini-Split
Material
Rubber, Copper
Warranty & Product Information
Type
LSD145834BR50