This product requires certification to purchase.

1-1/2 in. Weld Schedule 40S 316L Stainless Steel

Ferguson Enterprises®

1-1/2 in. Weld Schedule 40S 316L Stainless Steel

  • Fast #
  • Part #IS46LSTJ
  • Item #7847689
  • Manufacturer Part #IS46LSTJ
4.6 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

1-1/2 in. Weld Schedule 40S 316L Stainless Steel

  • Fast #
  • Part #IS46LSTJ
  • Item #7847689
  • Manufacturer Part #IS46LSTJ
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
316L
Schedule Class
40S
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A-403
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No