This product requires certification to purchase.

4 x 4 x 6 in. PVC Cord Grip

Ferguson Enterprises®

4 x 4 x 6 in. PVC Cord Grip

  • Fast #
  • Part #FTSB3
  • Item #2144929
  • Manufacturer Part #TSB3
4.8 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

4 x 4 x 6 in. PVC Cord Grip

  • Fast #
  • Part #FTSB3
  • Item #2144929
  • Manufacturer Part #TSB3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
6 in
Fitting Sizes
4 in x 4 in x 6 in
Characteristics & Features
Material
Plastic
Material Type
PVC