This product requires certification to purchase.

5/16 in. x 3/4 in. x 1/2 in. 30 ft. Black Unitary Line Set

Ferguson Enterprises®

EZ-Pull® 5/16 in. x 3/4 in. x 1/2 in. 30 ft. Black Unitary Line Set

  • Fast #
  • Part #LSU5163412BPE30
  • Item #11643754
  • Manufacturer Part #G051208300B
4.6 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

EZ-Pull® 5/16 in. x 3/4 in. x 1/2 in. 30 ft. Black Unitary Line Set

  • Fast #
  • Part #LSU5163412BPE30
  • Item #11643754
  • Manufacturer Part #G051208300B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For split systems
  • Available in black exterior hardshell
  • Meets ASTM E84 for smoke and fire (25/50)
  • Superior tear resistance
  • Rugged, anti-tear exterior allows for easier installation of the line set
  • UV Resistant
  • R-410A, R-32 & R-454B Approved
  • Requires Certification

Documents

Dimensions & Measurements
Insulation Thickness
1/2 in
Length
30 ft
Liquid Line (OD)
5/16 in
Suction Line (OD)
3/4 in
Characteristics & Features
Collection
EZ-Pull®
Color Finish Name
Black
Line Set Type
Standard
Material
Polyethylene, Foam, Copper