This product requires certification to purchase.

16 in. IPS Fabricated Straight SDR 17 HDPE 90 Degree Elbow 3-Piece

Ferguson Industrial Plastics

16 in. IPS Fabricated Straight SDR 17 HDPE 90 Degree Elbow 3-Piece

  • Fast #
  • Part #PEIE17F3916
  • Item #7625133
  • Manufacturer Part #PEIE17F3916
3.4 out of 5 Customer Rating
Brand image
Ferguson Industrial Plastics

16 in. IPS Fabricated Straight SDR 17 HDPE 90 Degree Elbow 3-Piece

  • Fast #
  • Part #PEIE17F3916
  • Item #7625133
  • Manufacturer Part #PEIE17F3916
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Package Quantity:
Count of 3
Schedule Class:
SDR 17
Type:
PEIE17F3916