This product requires certification to purchase.

1-1/2 in. Plastic GHT Hose Bibb

Fernco

1-1/2 in. Plastic GHT Hose Bibb

  • Fast #
  • Part #FHBC1
  • Item #3083407
  • Manufacturer Part #HBC-1
4.2 out of 5 Customer Rating
Brand image
Fernco

1-1/2 in. Plastic GHT Hose Bibb

  • Fast #
  • Part #FHBC1
  • Item #3083407
  • Manufacturer Part #HBC-1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1077
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fast and easy installation
  • Permanent or temporary cap
  • Low cost and reusable
  • The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
  • Includes steel clamps
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
GHT
End Connections
GHT
Valve Size
1-1/2 in
Characteristics & Features
Material
Plastic
No Kink
No
Valve Body Material
PVC
Valve Type
Hose Bibb
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Plastic Piping System
UL Listed
No
UPC
018578001435