This product requires certification to purchase.

6 x 5 in. Reducing 300 Stainless Steel and PVC Flexible Coupling

Fernco

1002 Series 6 x 5 in. Reducing 300 Stainless Steel and PVC Flexible Coupling

  • Fast #
  • Part #F100265RC
  • Item #3517454
  • Manufacturer Part #1002-65RC
5 out of 5 Customer Rating
Brand image
Fernco

1002 Series 6 x 5 in. Reducing 300 Stainless Steel and PVC Flexible Coupling

  • Fast #
  • Part #F100265RC
  • Item #3517454
  • Manufacturer Part #1002-65RC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • UNRIVALED RESILIENCE IN CHALLENGING CONDITIONS: Fernco RC shielded couplings accommodate challenging pipe connections, including slight off-set in host pipes.
  • BELOW-GROUND PIPE CONNECTOR EXCELLENCE: Designed to resist heavy earth loads and shear forces, Fernco RC pipe couplings stand as the optimal choice for below-ground applications.
  • FLEXIBLE FIT: Specifically designed to connect 6" Clay to 5" Clay Cast Iron, Plastic (Sch 40, SDR-35, ABS) and steel pipes. This coupling accommodates pipe outer diameters (ODs) ranging from 7"-7.75" on one end and 5.52"-5.72" on the other end.
  • THE PREFERRED PIPE CONNECTOR: Fernco couplings stand as the top choice for flexible pipe connections in waste, drain, and vent applications. Trusted by plumbers, contractors, and municipalities worldwide.
  • UNSURPASSED DURABILITY: Provides a permanent, leak-proof solution for sewer, drain, waste, and vent piping needs, ensuring enduring performance tailored to various requirements and standards.
  • SPECS & CODES: Complies with ASTM D 5926, C 1173, CSA B602 and are UPC Approved. Best for below ground use. Maximum test pressure: 4.3 PSI.
  • American Craftsmanship: With over 60 years of proud manufacturing in the USA, Fernco's products reflect unparalleled quality and reliability, underpinned by decades of industry expertise.
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
AWWA:
No
CSA Certified:
CSA B602
Collection:
1002 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
5 in
Fitting Sizes:
6 in x 5 in
Fitting Type:
Reducing
Height:
6 in
Length:
7-3/10 in
Material:
Plastic, Stainless Steel
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF:
No
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
UPC:
018578009554
Width:
8-31/100 in