This product requires certification to purchase.

20 ci pvc x 20 ci pvc coup

Fernco

20 ci pvc x 20 ci pvc coup

  • Fast #
  • Part #F10562020
  • Item #11523351
  • Manufacturer Part #1056-2020
3.6 out of 5 Customer Rating
Brand image
Fernco

20 ci pvc x 20 ci pvc coup

  • Fast #
  • Part #F10562020
  • Item #11523351
  • Manufacturer Part #1056-2020
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
  • FLEXIBLE FIT: To choose the right coupling, measure the outside diameter (OD) of your pipe. This coupling has an internal diameter (ID) of 20” and fits pipe ODs between 19" - 20.50"
  • CONNECT VARIOUS PIPE TYPES: The Fernco 1056-2020 coupling connects Plastic (PVC, ABS, CPVC, Smooth Wall HDPE), Cast Iron, Copper, Steel or Lead Pipe for a watertight joint. For sewer and drain, waste and vent piping.
  • NO-MESS INSTALLATION: Fernco couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
  • SPECS & CODES: Conforms to ASTM D 5926, C 1173 CSA B602 and UPC Approved. 300 stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
  • TRUSTED & PREFFERED: Proudly manufactured in the United States.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
20 in
Fitting Size 2
20 in
Fitting Sizes
20 in
Length
23-4/5 in
Pressure Class
4.3#
Pressure - Maximum
4.3 psi
Characteristics & Features
Fitting Type
Coupling
Material
Plastic, Stainless Steel
Material Type
PVC, 316
Warranty & Product Information
Origin
Domestic
Type
F10562020
UPC
018578053724