This product requires certification to purchase.

24 in. PVC Flexible Adapter with 300 Stainless Steel Clamps

Fernco

24 in. PVC Flexible Adapter with 300 Stainless Steel Clamps

  • Fast #
  • Part #F10022424RC
  • Item #3699191
  • Manufacturer Part #1002-2424RC
5 out of 5 Customer Rating
Brand image
Fernco

24 in. PVC Flexible Adapter with 300 Stainless Steel Clamps

  • Fast #
  • Part #F10022424RC
  • Item #3699191
  • Manufacturer Part #1002-2424RC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in
Characteristics & Features
Material
Plastic, Stainless Steel
Material Type
PVC, 300
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-30
Warranty & Product Information
ASTM
ASTM D-5926, ASTM C-1173
NSF Certified
No
UPC
018578012561