This product requires certification to purchase.

4 in. 300 Stainless Steel Shear Ring

Fernco

4 in. 300 Stainless Steel Shear Ring

  • Fast #
  • Part #FSRC20
  • Item #9291076
  • Manufacturer Part #SRC-20
4.1 out of 5 Customer Rating
Brand image
Fernco

4 in. 300 Stainless Steel Shear Ring

  • Fast #
  • Part #FSRC20
  • Item #9291076
  • Manufacturer Part #SRC-20
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Fernco Couplings have earned a reputation for consistent, superior performance, giving you full confidence in their quality and reliability.
  • Positive seal against infiltration and exfiltration
  • Stainless steel clamps are corrosion-resistant and rustproof
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
5 in
Fitting Size 2
3 in
Fitting Sizes
5 in x 3 in
Length
6-29/100 in
Pressure Class
4.3#
Pressure - Maximum
4.3 psi
Characteristics & Features
Brand Model Compatibility
1056-44
Clean Bagged
No
Fitting Type
Reducing, Coupling
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Warranty & Product Information
ASTM
ASTM C-1173, ASTM D-5926
NSF Certified
No
Product Type
Coupling
UPC
018578049109