This product requires certification to purchase.

5 in. MIP x FIP Flexible Bushing

Fernco

5 in. MIP x FIP Flexible Bushing

  • Fast #
  • Part #F63805900R
  • Item #1663674
  • Manufacturer Part #6.380-5.900R
4 out of 5 Customer Rating
Brand image
Fernco

5 in. MIP x FIP Flexible Bushing

  • Fast #
  • Part #F63805900R
  • Item #1663674
  • Manufacturer Part #6.380-5.900R
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 713
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
FIPS
End Connections
MIPS x FIPS
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Characteristics & Features
Fitting Type
Straight
Warranty & Product Information
UPC
018578005419