This product requires certification to purchase.

8-21/40 x 7-4/5 in. Reducing Flexible Coupling

Fernco

8-21/40 x 7-4/5 in. Reducing Flexible Coupling

  • Fast #
  • Part #F85257800R
  • Item #3549573
  • Manufacturer Part #8.525-7.800R
3.3 out of 5 Customer Rating
Brand image
Fernco

8-21/40 x 7-4/5 in. Reducing Flexible Coupling

  • Fast #
  • Part #F85257800R
  • Item #3549573
  • Manufacturer Part #8.525-7.800R
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
8-21/40 in
Fitting Size 2
7-4/5 in
Fitting Sizes
8-21/40 in x 7-4/5 in
Characteristics & Features
Fitting Type
Reducing
Material
Plastic
Warranty & Product Information
UPC
018578008144