This product requires certification to purchase.

8 in. Cast Iron and Plastic Flexible Coupling

Fernco

8 in. Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #F105688SR
  • Item #2253972
  • Manufacturer Part #1056-88SR
3.7 out of 5 Customer Rating
Brand image
Fernco

8 in. Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #F105688SR
  • Item #2253972
  • Manufacturer Part #1056-88SR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 190
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Plastic to plastic
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
6-1/25 in
Pressure Class
4.3#
Pressure - Maximum
4.3 psi
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
Elastomeric PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-30
Temperature Range
-30 to 140 Deg F
Warranty & Product Information
ASTM
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Origin
Global
UPC
018578006348