This product requires certification to purchase.

8 x 33 in. Clamp 300 Stainless Steel Sheer Ring

Fernco

8 x 33 in. Clamp 300 Stainless Steel Sheer Ring

  • Fast #
  • Part #FSRC33
  • Item #8236057
  • Manufacturer Part #SRC-33
4.8 out of 5 Customer Rating
Brand image
Fernco

8 x 33 in. Clamp 300 Stainless Steel Sheer Ring

  • Fast #
  • Part #FSRC33
  • Item #8236057
  • Manufacturer Part #SRC-33
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 17.13
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Maintain proper alignment even in unstable ground conditions
  • Easy installation
  • Connects clay to clay, asbestos cement to asbestos cement, concrete to concrete, cast iron or plastic to cast iron or plastic
  • Includes steel bands, nuts and housings
  • Available in sizes 1-1/2" to 15" couplings
  • Custom sizes are available
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 140°F nonconsistent
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
33 in
Pressure - Maximum
4.3 psi
Characteristics & Features
Brand Model Compatibility
1056-88
Fitting Type
Shear Ring, Straight
Material
Stainless Steel
Material Type
300
Warranty & Product Information
ASTM
ASTM D-5926
Product Type
Shear Ring
UPC
018578014992