This product requires certification to purchase.

15 in. CONC x 15 in. CI PVC Coupling AIS

Fernco

AIS Compliant Couplings 15 in. CONC x 15 in. CI PVC Coupling AIS

  • Fast #
  • Part #F60061515
  • Item #10369085
  • Manufacturer Part #6006-1515
5 out of 5 Customer Rating
Brand image
Fernco

AIS Compliant Couplings 15 in. CONC x 15 in. CI PVC Coupling AIS

  • Fast #
  • Part #F60061515
  • Item #10369085
  • Manufacturer Part #6006-1515
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • UNRIVALED RESILIENCE IN CHALLENGING CONDITIONS: Fernco RC shielded couplings accommodate challenging pipe connections, including slight off-set in host pipes.
  • BELOW-GROUND PIPE CONNECTOR EXCELLENCE: Designed to resist heavy earth loads and shear forces, Fernco RC pipe couplings stand as the optimal choice for below-ground applications.
  • THE PREFERRED PIPE CONNECTOR: Fernco couplings stand as the top choice for flexible pipe connections in waste, drain, and vent applications. Trusted by plumbers, contractors, and municipalities worldwide.
  • UNSURPASSED DURABILITY: Provides a permanent, leak-proof solution for sewer, drain, waste, and vent piping needs, ensuring enduring performance tailored to various requirements and standards.
  • SPECS & CODES: AIS and BABA Compliant. Complies with ASTM D 5926, C 1173, CSA B602 and are UPC Approved. Best for below ground use. Maximum test pressure: 4.3 PSI.
  • American Craftsmanship: With over 60 years of proud manufacturing in the USA, Fernco's products reflect unparalleled quality and reliability, underpinned by decades of industry expertise.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Sizes
15 in
Height
9-17/25 in
Length
20-16/25 in
Pressure Class
4.3#
Pressure - Maximum
4.3 psi
Width
20-16/25 in
Characteristics & Features
Collection
AIS Compliant Couplings
Fitting Type
Reducing, Coupling
Material
Plastic, Stainless Steel
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-30
Temperature Range
-30 to 140 Deg F
Warranty & Product Information
ASTM
C1173, D5933
AWWA
No
CSA Certified
B609
FM Approved
No
NSF Certified
No
Origin
Domestic
Type
F60061515
UL Listed
No