This product requires certification to purchase.

2-37/100 x 3-7/10 in. Copper x Cast Iron or Plastic Reducing Flexible Adapter

Fernco

Proflex 2-37/100 x 3-7/10 in. Copper x Cast Iron or Plastic Reducing Flexible Adapter

  • Fast #
  • Part #F300632
  • Item #3083434
  • Manufacturer Part #3006-32
4.2 out of 5 Customer Rating
Brand image
Fernco

Proflex 2-37/100 x 3-7/10 in. Copper x Cast Iron or Plastic Reducing Flexible Adapter

  • Fast #
  • Part #F300632
  • Item #3083434
  • Manufacturer Part #3006-32
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Clamp
End Connections
Sweat x Clamp
Fitting Size 1
2-37/100 in
Fitting Size 2
3-7/10 in
Fitting Sizes
2-37/100 in x 3-7/10 in
Characteristics & Features
Collection
Proflex
Fitting Type
Reducing
Warranty & Product Information
NSF Certified
No
UPC
018578003750