This product requires certification to purchase.

6 x 3-27/50 in. Rubber Flexible Saddle

Fernco

QwikSeal® 6 x 3-27/50 in. Rubber Flexible Saddle

  • Fast #
  • Part #FQS6S40
  • Item #3549394
  • Manufacturer Part #QS-6S40
4.4 out of 5 Customer Rating
Brand image
Fernco

QwikSeal® 6 x 3-27/50 in. Rubber Flexible Saddle

  • Fast #
  • Part #FQS6S40
  • Item #3549394
  • Manufacturer Part #QS-6S40
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco Couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
  • LATERAL CONNECTION: The QS-6S40 QwikSeal Connects 6" SCH-40 pipe to 10" and larger pipe
  • NO-MESS INSTALLATION: Fernco couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
  • WATER TIGHT SEAL: Creates a compression seal that is water tight up to 10 PSI
  • SPECS & CODES: Conforms to ASTM C 923.
  • TRUSTED & PREFFERED: Proudly manufactured in the United States.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
3-27/50 in
Pressure Class
4.3#
Pressure - Maximum
4.3 psi
Width
7-16/25 in
Characteristics & Features
Collection
QwikSeal®
Fitting Type
Coupling, Straight
Material
Rubber
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-30
Temperature Range
-30 to 140 Deg F
Warranty & Product Information
ASTM
ASTM C-923
AWWA
No
FM Approved
No
NSF
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
018578009103