7 in. Core Bit 1 Piece

You last purchased this on
 
Fernco

QwikSeal™ 7 in. Core Bit 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

QwikSeal™ 7 in. Core Bit 1 Piece

  • Fast #
  • Part #FQS7X14CB
  • Item #3094718
  • Manufacturer Part #QS-7X14CB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use with water as a coolant, do not use dry
  • Adapts to 1-1/4" - 7" thread
  • Use with stationary drilling machines
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
QwikSeal™
Diameter:
7 in
Length:
14 in
Material:
Clay, Concrete
Number of Pieces:
1 Piece
Tool Type:
Core Bit