This product requires certification to purchase.

8 in. Clay x Cast Iron or Plastic Flexible Adapter

This product has been replaced by

Fernco Clay x Cast Iron Reducing PVC Flexible Coupling
Fernco 8 in. Clamp 4.3# Plastic and Stainless Steel Flexible Coupling
Manufacturer Part #1002-88RC
Fernco

RC Series 8 in. Clay x Cast Iron or Plastic Flexible Adapter

  • Fast #
  • Part #F600288RC
  • Item #7599622
  • Manufacturer Part #6002-88RC
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Fernco Clay x Cast Iron Reducing PVC Flexible Coupling
Fernco 8 in. Clamp 4.3# Plastic and Stainless Steel Flexible Coupling
Manufacturer Part #1002-88RC
Fernco

RC Series 8 in. Clay x Cast Iron or Plastic Flexible Adapter

  • Fast #
  • Part #F600288RC
  • Item #7599622
  • Manufacturer Part #6002-88RC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Collection
RC Series
Fitting Type
Straight
Warranty & Product Information
NSF Certified
No
Type
F600288RC
UPC
185780396748