This product requires certification to purchase.

4 in. Clay x Bead Flexible Coupling

Fernco

Western Series 4 in. Clay x Bead Flexible Coupling

  • Fast #
  • Part #F481463
  • Item #3083418
  • Manufacturer Part #481-4.63
3.4 out of 5 Customer Rating
Brand image
Fernco

Western Series 4 in. Clay x Bead Flexible Coupling

  • Fast #
  • Part #F481463
  • Item #3083418
  • Manufacturer Part #481-4.63
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Center stop coupling with bushing inserts
  • Bushings available for 4 in, 6 in and 8 in transitions of clay, cast iron, plastic and AC: - Sch 40 PVC, ABS plastic and SDR-35 plastic - Bead, bald and plain- end cast iron - Rough barrel and machined-end AC - Ductile iron
  • 300 series stainless steel band clamps, 316 series available
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Collection
Western Series
Fitting Type
Bushing, Straight
Material
Cast Iron
Warranty & Product Information
UPC
018578006041