This product requires certification to purchase.

34 gal Amber Hydronic System Cleaner

Fernox

34 gal Amber Hydronic System Cleaner

  • Fast #
  • Part #F62675
  • Item #8111504
  • Manufacturer Part #62675
5 out of 5 Customer Rating
Brand image
Fernox

34 gal Amber Hydronic System Cleaner

  • Fast #
  • Part #F62675
  • Item #8111504
  • Manufacturer Part #62675
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Quick and convenient to use – doses in 30 seconds – no need to drain down the system
  • Neutral, universal cleaner for pre-commissioning new and existing heating systems
  • When used in conjunction with Protector F1 gas savings of up to 15% can be achieved every time you heat your room
  • One 400ml, 100% recyclable canister treats up to 34 gallons of system water (16 radiators) and the equivalent of 250m2 of underfloor systems.
  • Compatible with all metals and materials including aluminium
  • pH Neutral, non-hazardous and environmentally formulation – add via a radiator, towel rail, filling loop or TF1 System Filter
  • Requires Certification

Documents

Dimensions & Measurements
Size
34 gal
Characteristics & Features
Color
Amber