This product requires certification to purchase.

400mL Central Heating Protector

Fernox

F1 Express 400mL Central Heating Protector

  • Fast #
  • Part #F62673
  • Item #8095568
  • Manufacturer Part #62673
5 out of 5 Customer Rating
Brand image
Fernox

F1 Express 400mL Central Heating Protector

  • Fast #
  • Part #F62673
  • Item #8095568
  • Manufacturer Part #62673
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Protects against corrosion and scale in mixed metal central heating systems to prevent breakdown and premature boiler failure
  • Quick and convenient - doses in 30 seconds via radiator, filling loop or Fernox TF1 system filter - no need to drain down the system
  • When used in conjunction with cleaner F3 gas savings of up to 15% can be achieved every time you heat your room
  • Supports boiler manufacturer's warranty requirements
  • Treats up to 130 liters of system water (16 radiators) and the equivalent of 250m2 of underfloor systems
  • High performance, non toxic, environmentally friendly - NSF CIAS, KIWA and Belgaqua approved formulation
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
400 mL
Depth
95 mm
Height
218 mm
Length
8-29/50 in
Weight
0.6 kg
Width
66 mm
Characteristics & Features
Collection
F1 Express
Contaminant Removal
Corrosion, Limescale
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CE Approved
No
EPA Compliant
No
NSF Certified
No
Product Type
Inhibitor
UL Listed
No