25-5/8 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Satin
Reginox Collection 25-5/8 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Satin
Frequently Purchased Together
Product Details
Product Details
- Accessible design: 5.5-in bowl depth and rear drain placement create an accessible work area for individuals with limited mobility
- Easy drop in installation: EZ Torque™ simplified fastener system allows you to drop and drill your sink into place, securely locking the sink to the countertop
- High quality stainless: 18 gauge quality stainless steel with exceptional resistance to staining and corrosion
- Made for ease: The gentle sloping corners make cleaning a breeze and the smooth stainless steel surface resists staining and helps prevent bacteria growth
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Reginox Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 25-5/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 23 in x 17 in x 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 22 in