This product requires certification to purchase.

16-1/8 x 18-1/8 in. No-Hole Drop-in Stainless Steel Bar Sink in Satin

This product has been replaced by

No image available
STEEL QUEEN TM 20G SS SGL
Manufacturer Part #QSA1816-8
FHP Kindred

Steel Queen 16-1/8 x 18-1/8 in. No-Hole Drop-in Stainless Steel Bar Sink in Satin

  • Fast #
  • Part #KQSA18168N
  • Item #8874545
  • Manufacturer Part #QSA1816-8N
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
STEEL QUEEN TM 20G SS SGL
Manufacturer Part #QSA1816-8
FHP Kindred

Steel Queen 16-1/8 x 18-1/8 in. No-Hole Drop-in Stainless Steel Bar Sink in Satin

  • Fast #
  • Part #KQSA18168N
  • Item #8874545
  • Manufacturer Part #QSA1816-8N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Easy drop in installation: EZ Torque™ simplified fastener system allows you to drop and drill your sink into place, securely locking the sink to the countertop
  • Worry free stainless: Sturdy 20 gauge steel with a finish that will stand up to hard work, year in and year out
  • Made for ease: The gentle sloping corners make cleaning a breeze and the smooth stainless steel surface resists staining and helps prevent bacteria growth
  • Ultra quiet: Sound dampening system that keeps your kitchen clear of excess noise from running water and disposal vibration
  • Rear off-set drain maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
20 ga
Sink Bowl Size
14 in x 16 in x 8 in
Sink Size, Overall
16-1/8 in x 18-1/8 in
Sink Size Range
Less than 20 in
Characteristics & Features
Collection
Steel Queen
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Drain Location
Rear
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
UPC
039487167838