This product requires certification to purchase.

24 x 24 in. Mop Basin in White

FIAT Products

Molded Stone® 24 x 24 in. Mop Basin in White

  • Fast #
  • Part #FMSBID2424100
  • Item #7601237
  • Manufacturer Part #MSBID2424100
5 out of 5 Customer Rating
Brand image
FIAT Products

Molded Stone® 24 x 24 in. Mop Basin in White

  • Fast #
  • Part #FMSBID2424100
  • Item #7601237
  • Manufacturer Part #MSBID2424100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Square, Molded Stone mop
  • Service basin with 10" (254mm) deep, plain curbs.
  • Integral drain is molded into a one piece unit and designed to connect to a 3" drain pipe
  • Molding done in matched metal dies under heat and pressure resulting in a one-piece homogeneous product
  • Stainless steel strainer included
  • Requires Certification

Documents

Dimensions & Measurements
Sink Bowl Size
24 in x 24 in x 10 in
Sink Size, Overall
24 in x 24 in
Characteristics & Features
Collection
Molded Stone®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Material
Composite
Shape
Square
Sink Installation Type
Floor Mount
Warranty & Product Information
ADA Compliant
No
UPC
088754163288