This product requires certification to purchase.

10 in. Barbed x Grooved Fiberglass Adapter

Fiber Glass System/Smith Fibercast

10 in. Barbed x Grooved Fiberglass Adapter

  • Fast #
  • Part #N0131002050
  • Item #7051291
  • Manufacturer Part #0131002050
4.2 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

10 in. Barbed x Grooved Fiberglass Adapter

  • Fast #
  • Part #N0131002050
  • Item #7051291
  • Manufacturer Part #0131002050
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Grooved
End Connections
Barbed x Grooved
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Characteristics & Features
Fitting Type
Straight
Material
Fiberglass
Warranty & Product Information
UL Listed
No