This product requires certification to purchase.

10 x 10 x 8 in. Bell 232# Reducing Fiberglass Tee

Fiber Glass System/Smith Fibercast

10 x 10 x 8 in. Bell 232# Reducing Fiberglass Tee

  • Fast #
  • Part #N0221004801
  • Item #7051243
  • Manufacturer Part #0221004801
4.9 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

10 x 10 x 8 in. Bell 232# Reducing Fiberglass Tee

  • Fast #
  • Part #N0221004801
  • Item #7051243
  • Manufacturer Part #0221004801
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connections
Bell End
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
8 in
Fitting Sizes
10 in x 10 in x 8 in
Pressure Class
232#
Characteristics & Features
Fitting Type
Reducing
Material
Fiberglass
Warranty & Product Information
Type
S0221004801
UL Listed
No