This product requires certification to purchase.

10 x 12 in. Fiberglass Nipple

Fiber Glass System/Smith Fibercast

10 x 12 in. Fiberglass Nipple

  • Fast #
  • Part #N0121000120
  • Item #7051231
  • Manufacturer Part #0121000120
4.6 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

10 x 12 in. Fiberglass Nipple

  • Fast #
  • Part #N0121000120
  • Item #7051231
  • Manufacturer Part #0121000120
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
10 in
Fitting Sizes
10 in
Length
12 in
Characteristics & Features
Fitting Type
Straight
Material
Fiberglass