This product requires certification to purchase.

12 in. Bell End Fiberglass Coupling

Fiber Glass System/Smith Fibercast

12 in. Bell End Fiberglass Coupling

  • Fast #
  • Part #N0121201010
  • Item #7050941
  • Manufacturer Part #0121201010
5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

12 in. Bell End Fiberglass Coupling

  • Fast #
  • Part #N0121201010
  • Item #7050941
  • Manufacturer Part #0121201010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Characteristics & Features
Fitting Type
Straight
Material
Fiberglass
Warranty & Product Information
UL Listed
No