This product requires certification to purchase.

12 x 10 in. Barbed Fiberglass Bushing

Fiber Glass System/Smith Fibercast

12 x 10 in. Barbed Fiberglass Bushing

  • Fast #
  • Part #N0221202310
  • Item #7051204
  • Manufacturer Part #022120-231-0
4.6 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

12 x 10 in. Barbed Fiberglass Bushing

  • Fast #
  • Part #N0221202310
  • Item #7051204
  • Manufacturer Part #022120-231-0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
12 in
Fitting Size 2
10 in
Fitting Sizes
12 in x 10 in
Characteristics & Features
Fitting Type
Reducing
Material
Fiberglass