This product requires certification to purchase.

2 in. Fiberglass Flange

Fiber Glass System/Smith Fibercast

2 in. Fiberglass Flange

  • Fast #
  • Part #N0220201700
  • Item #2227156
  • Manufacturer Part #022020-170-0
4.2 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

2 in. Fiberglass Flange

  • Fast #
  • Part #N0220201700
  • Item #2227156
  • Manufacturer Part #022020-170-0
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Material
Fiberglass