This product requires certification to purchase.

3-1/2 in. Fiberglass Nipple

Fiber Glass System/Smith Fibercast

3-1/2 in. Fiberglass Nipple

  • Fast #
  • Part #NI2530NS
  • Item #7299900
  • Manufacturer Part #I2530NS
3.3 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

3-1/2 in. Fiberglass Nipple

  • Fast #
  • Part #NI2530NS
  • Item #7299900
  • Manufacturer Part #I2530NS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3-1/2 in
Pressure Class
2500#
Characteristics & Features
Fitting Type
Nipple, Straight
Material
Fiberglass