This product requires certification to purchase.

4 in. Barbed Fiberglass Tee

Fiber Glass System/Smith Fibercast

4 in. Barbed Fiberglass Tee

  • Fast #
  • Part #N0220404100
  • Item #2227150
  • Manufacturer Part #022040-410-0
4.6 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

4 in. Barbed Fiberglass Tee

  • Fast #
  • Part #N0220404100
  • Item #2227150
  • Manufacturer Part #022040-410-0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
End Connections
Barbed
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight
Material
Fiberglass