This product requires certification to purchase.

4 in. Barbed x MIP Fiberglass Adapter

Fiber Glass System/Smith Fibercast

4 in. Barbed x MIP Fiberglass Adapter

  • Fast #
  • Part #N0120401910
  • Item #7051101
  • Manufacturer Part #0120401910
3.2 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

4 in. Barbed x MIP Fiberglass Adapter

  • Fast #
  • Part #N0120401910
  • Item #7051101
  • Manufacturer Part #0120401910
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
MIPS
End Connections:
Barbed x MIPS
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Fiberglass
UL Listed:
No