This product requires certification to purchase.

6 x 6 x 6 x 6 in. Fiberglass Cross

Fiber Glass System/Smith Fibercast

6 x 6 x 6 x 6 in. Fiberglass Cross

  • Fast #
  • Part #N0220604600
  • Item #7051210
  • Manufacturer Part #022060-460-0
4.3 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

6 x 6 x 6 x 6 in. Fiberglass Cross

  • Fast #
  • Part #N0220604600
  • Item #7051210
  • Manufacturer Part #022060-460-0
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connection 4
Bell End
End Connections
Bell End
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Size 4
6 in
Fitting Sizes
6 in
Characteristics & Features
Fitting Type
Straight
Material
Fiberglass