This product requires certification to purchase.

8 in. Fiberglass Bell 90 Degree Elbow

Fiber Glass System/Smith Fibercast

8 in. Fiberglass Bell 90 Degree Elbow

  • Fast #
  • Part #NF0220803100
  • Item #7181448
  • Manufacturer Part #022080-310-0
4 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

8 in. Fiberglass Bell 90 Degree Elbow

  • Fast #
  • Part #NF0220803100
  • Item #7181448
  • Manufacturer Part #022080-310-0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Fitting Type
Straight
Material
Fiberglass
Warranty & Product Information
UL Listed
No