This product requires certification to purchase.

8 in. Fiberglass Cross

Fiber Glass System/Smith Fibercast

8 in. Fiberglass Cross

  • Fast #
  • Part #N0220804600
  • Item #7050895
  • Manufacturer Part #022080-460-0
4.1 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

8 in. Fiberglass Cross

  • Fast #
  • Part #N0220804600
  • Item #7050895
  • Manufacturer Part #022080-460-0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
End Connection 4
Barbed
End Connections
Barbed
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Size 4
8 in
Fitting Sizes
8 in
Characteristics & Features
Fitting Type
Straight
Material
Fiberglass