This product requires certification to purchase.

8 in. Flanged Fiberglass Elbow

Fiber Glass System/Smith Fibercast

8 in. Flanged Fiberglass Elbow

  • Fast #
  • Part #N0220801700
  • Item #2227149
  • Manufacturer Part #022080-170-0
3.4 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

8 in. Flanged Fiberglass Elbow

  • Fast #
  • Part #N0220801700
  • Item #2227149
  • Manufacturer Part #022080-170-0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Fitting Type
Straight
Material
Fiberglass
Warranty & Product Information
UL Listed
No