This product requires certification to purchase.

12 in. Fiberglass Bell 90 Degree Elbow

Fiber Glass System/Smith Fibercast

Green Thread™ HP 16 12 in. Fiberglass Bell 90 Degree Elbow

  • Fast #
  • Part #N0221203600
  • Item #7051438
  • Manufacturer Part #022120-360-0
4.5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

Green Thread™ HP 16 12 in. Fiberglass Bell 90 Degree Elbow

  • Fast #
  • Part #N0221203600
  • Item #7051438
  • Manufacturer Part #022120-360-0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Characteristics & Features
Collection
Green Thread™ HP 16
Fitting Type
Elbow, Straight
Material
Fiberglass
Warranty & Product Information
UL Listed
No