This product requires certification to purchase.

4 in. Fiberglass Blade Flange

Fiber Glass System/Smith Fibercast

Green Thread™ HP 16 4 in. Fiberglass Blade Flange

  • Fast #
  • Part #N0220401710
  • Item #7051149
  • Manufacturer Part #0220401710
3.4 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

Green Thread™ HP 16 4 in. Fiberglass Blade Flange

  • Fast #
  • Part #N0220401710
  • Item #7051149
  • Manufacturer Part #0220401710
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Collection
Green Thread™ HP 16
Fitting Type
Flange
Material
Fiberglass