This product requires certification to purchase.

10 x 8 in. Fiberglass Bushing

Fiber Glass System/Smith Fibercast

HP 16 10 x 8 in. Fiberglass Bushing

  • Fast #
  • Part #NF0221002310
  • Item #7181483
  • Manufacturer Part #022100-231-0
5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

HP 16 10 x 8 in. Fiberglass Bushing

  • Fast #
  • Part #NF0221002310
  • Item #7181483
  • Manufacturer Part #022100-231-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
10 in
Fitting Size 2
8 in
Fitting Sizes
10 in x 8 in
Characteristics & Features
Collection
HP 16
Fitting Type
Bushing, Reducing
Material
Fiberglass