This product requires certification to purchase.

2 x 12 in. Fiberglass Nipple

Fiber Glass System/Smith Fibercast

Red Thread™ HP 25 2 x 12 in. Fiberglass Nipple

  • Fast #
  • Part #N0120200120
  • Item #7051395
  • Manufacturer Part #012020-012-0
3.7 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

Red Thread™ HP 25 2 x 12 in. Fiberglass Nipple

  • Fast #
  • Part #N0120200120
  • Item #7051395
  • Manufacturer Part #012020-012-0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
12 in
Pressure Class
362#
Characteristics & Features
Collection
Red Thread™ HP 25
Fitting Type
Nipple, Straight
Material
Fiberglass
Warranty & Product Information
ASTM
ASTM D-2992, ASTM D-2996