This product requires certification to purchase.

6 in. x Close Fiberglass Nipple

Fiber Glass System/Smith Fibercast

Red Thread™ HP 25 6 in. x Close Fiberglass Nipple

  • Fast #
  • Part #N0120600060
  • Item #7050985
  • Manufacturer Part #012060-006-0
4.1 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

Red Thread™ HP 25 6 in. x Close Fiberglass Nipple

  • Fast #
  • Part #N0120600060
  • Item #7050985
  • Manufacturer Part #012060-006-0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Pressure Class
362#
Characteristics & Features
Collection
Red Thread™ HP 25
Fitting Type
Close, Nipple, Straight
Material
Fiberglass
Warranty & Product Information
ASTM
ASTM D-2992, ASTM D-2996