This product requires certification to purchase.

10 in. Bell Fiberglass Coupling

Fiber Glass System/Smith Fibercast

Red Thread® II 10 in. Bell Fiberglass Coupling

  • Fast #
  • Part #N0121001010
  • Item #7051349
  • Manufacturer Part #012100-101-0
5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

Red Thread® II 10 in. Bell Fiberglass Coupling

  • Fast #
  • Part #N0121001010
  • Item #7051349
  • Manufacturer Part #012100-101-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Characteristics & Features
Collection
Red Thread® II
Material
Fiberglass
Warranty & Product Information
ASTM
ASTM D-2105, ASTM D-695, ASTM D-2925, ASTM D-1599, ASTM D-2992, ASTM D-2412, ASTM D-177, ASTM D-696, ASTM D-792
UL Listed
No